DR10482
Dwyer Instruments Flow Control, DR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DR10482

Dwyer Instruments Flow Control, DR Series
In stock
Item Number
DR10482
MFG Item Number
DR10482
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flow Control, DR Series
Item #
DR10482
Glass Flowmeter Range 2-20 SCFH Air

DR Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DR10482
Item Number DR10482
Manufacturer Dwyer Instruments
Product Series DR
Family Series Dwyer Instruments Flow Control, DR Series
Material Aluminum
Sensor Type Gas
Port Size 1/8 "
Port Style NPT Female
Output Local Display
Standard Flow Accuracy 5 %
Maximum Pressure 250 psi
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved