L6EPB-B-S-3-A
Dwyer Instruments Sensors, L6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L6EPB-B-S-3-A

Dwyer Instruments Sensors, L6 Series
In stock
Item Number
L6EPB-B-S-3-A
MFG Item Number
L6EPB-B-S-3-A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, L6 Series
Item #
L6EPB-B-S-3-A
L6Epb-Bs3A Flotect Level Switch

L6 Series Information

Specifications

Specifications
Manufacturer Part Number L6EPB-B-S-3-A
Item Number L6EPB-B-S-3-A
Manufacturer Dwyer Instruments
Product Series L6
Family Series Dwyer Instruments Sensors, L6 Series
Float Type Horizontal Float
Contacts SPDT
Switching Current 5 A
Switching Voltage AC 250 VAC
Mounting Internal Side
Body Composition Brass
PSI Rating 200
Temperature Range (F) -4-220 °F
Approvals CE, KTL
Net Weight 0.95 lbs
Gross Weight 1.365 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved