L6EPB-B-S-3-C
Dwyer Instruments Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L6EPB-B-S-3-C

Dwyer Instruments Sensors
In stock
Item Number
L6EPB-B-S-3-C
MFG Item Number
L6EPB-B-S-3-C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
L6EPB-B-S-3-C
L6Epb-Bs3C Flotect Level Switch

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number L6EPB-B-S-3-C
Item Number L6EPB-B-S-3-C
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Sensors
Float Type Horizontal Float
Contacts SPDT
Switching Current 5 A
Switching Voltage AC 250 VAC
Mounting Internal Side
Connection Type NPT
Body Composition Brass
PSI Rating 350
Temperature Range (F) -4-220 °F
Approvals CE, KTL
Net Weight 0.935 lbs
Gross Weight 1.355 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved