L6EPB-B-S-3-H
Dwyer Instruments Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L6EPB-B-S-3-H

Dwyer Instruments Sensors
In stock
Item Number
L6EPB-B-S-3-H
MFG Item Number
L6EPB-B-S-3-H
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
L6EPB-B-S-3-H
Flotect Level Switch Brass Body

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number L6EPB-B-S-3-H
Item Number L6EPB-B-S-3-H
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Sensors
Float Type Horizontal Float
Contacts SPDT
Switching Current 5 A
Switching Voltage AC 250 VAC
Mounting Internal Side
Connection Type NPT
Body Composition Brass
PSI Rating 250
Temperature Range (F) -4-220 °F
Approvals CE, KTL
Net Weight 2.48 lbs
Gross Weight 2.895 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved