PBLT2-10-40-PU
Dwyer Instruments Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PBLT2-10-40-PU

Dwyer Instruments Sensors
In stock
Item Number
PBLT2-10-40-PU
MFG Item Number
PBLT2-10-40-PU
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
PBLT2-10-40-PU
Submersible Level Transmitter 10

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PBLT2-10-40-PU
Item Number PBLT2-10-40-PU
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Sensors
Float Type Submersible
Mounting Cable Suspended
Connection Type NPT
Body Composition Stainless Steel
Cable Length 12.2 m
Temperature Range (F) 0-200 °F
Approvals CE
Net Weight 4.365 lbs
Gross Weight 5.995 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved