PFT-IAN-B111-S
Dwyer Instruments Sensors, PFT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PFT-IAN-B111-S

Dwyer Instruments Sensors, PFT Series
In stock
Item Number
PFT-IAN-B111-S
MFG Item Number
PFT-IAN-B111-S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, PFT Series
Item #
PFT-IAN-B111-S
Insertion Paddlewheel Flow Sensor

PFT Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PFT-IAN-B111-S
Item Number PFT-IAN-B111-S
Manufacturer Dwyer Instruments
Product Series PFT
Family Series Dwyer Instruments Sensors, PFT Series
Material Brass
Port Size 1-1/2 "
Port Style NPT Male
Input Power 10-35 VDC
Output 4-20 mA
Approvals CE
Net Weight 2.465 lbs
Gross Weight 3.39 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved