RMA-10-SSV
Dwyer Instruments Flow Control
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RMA-10-SSV

Dwyer Instruments Flow Control
In stock
Item Number
RMA-10-SSV
MFG Item Number
RMA-10-SSV
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flow Control, Series
Item #
RMA-10-SSV
Flowmeter Range 20-200 SCFH Air

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RMA-10-SSV
Item Number RMA-10-SSV
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Flow Control
Material Polycarbonate
Sensor Type Gas
Port Size 1/8 "
Port Style NPT Female
Output Local Display
Standard Flow Accuracy 4 %
Maximum Pressure 100 psi
Comments 20 to 200 SCFH
Net Weight 0.2 lbs
Gross Weight 0.285 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved