RMA-3-SSV
Dwyer Instruments Flow Control
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RMA-3-SSV

Dwyer Instruments Flow Control
In stock
Item Number
RMA-3-SSV
MFG Item Number
RMA-3-SSV
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flow Control, Series
Item #
RMA-3-SSV
Flowmeter Range 0.2-2 SCFH Air With

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RMA-3-SSV
Item Number RMA-3-SSV
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Flow Control
Material Polycarbonate
Sensor Type Gas
Port Size 1/8 "
Port Style NPT Female
Output Local Display
Standard Flow Accuracy 4 %
Maximum Pressure 100 psi
Comments 0.2 to 2 SCFH
Net Weight 0.25 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved