The store will not work correctly when cookies are disabled.
RMB-53-SSV
Dwyer Instruments Flow Control
MFG Item Number
RMB-53-SSV
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Flowmeter Range 10-100 SCFH Air
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
RMB-53-SSV |
Item Number |
RMB-53-SSV |
Manufacturer |
Dwyer Instruments |
Family Series |
Dwyer Instruments Flow Control |
Material |
Polycarbonate |
Sensor Type |
Gas |
Port Size |
1/4 " |
Port Style |
NPT Female |
Output |
Local Display |
Standard Flow Accuracy |
3 % |
Maximum Pressure |
100 psi |
Comments |
10 to 100 SCFH |
Net Weight |
0.76 lbs |
Gross Weight |
0.955 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved