RMB-57-SSV
Dwyer Instruments Flow Control, RM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RMB-57-SSV

Dwyer Instruments Flow Control, RM Series
In stock
Item Number
RMB-57-SSV
MFG Item Number
RMB-57-SSV
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flow Control, RM Series
Item #
RMB-57-SSV
Flowmeter Range 60-600 SCFH Air

RM Series Information

Specifications

Specifications
Manufacturer Part Number RMB-57-SSV
Item Number RMB-57-SSV
Manufacturer Dwyer Instruments
Product Series RM
Family Series Dwyer Instruments Flow Control, RM Series
Material Polycarbonate
Sensor Type Gas
Port Size 1/4 "
Port Style NPT Female
Output Local Display
Standard Flow Accuracy 3 %
Maximum Pressure 100 psi
Comments 60 to 600 SCFH
Net Weight 0.745 lbs
Gross Weight 0.915 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved