RMB-85-SSV
Dwyer Instruments Flow Control, RM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RMB-85-SSV

Dwyer Instruments Flow Control, RM Series
In stock
Item Number
RMB-85-SSV
MFG Item Number
RMB-85-SSV
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flow Control, RM Series
Item #
RMB-85-SSV
Flowmeter Range 10-100 GPH Water

RM Series Information

Specifications

Specifications
Manufacturer Part Number RMB-85-SSV
Item Number RMB-85-SSV
Manufacturer Dwyer Instruments
Product Series RM
Family Series Dwyer Instruments Flow Control, RM Series
Material Polycarbonate
Sensor Type Liquid
Flow Range 0.17-1.67 gpm
Port Size 1/4 "
Port Style NPT Female
Output Local Display
Standard Flow Accuracy 3 %
Maximum Pressure 100 psi
Comments 10 to 100 GPH
Net Weight 0.755 lbs
Gross Weight 0.925 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved