SCS-111100
Dwyer Instruments Protection Relays, SCS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SCS-111100

Dwyer Instruments Protection Relays, SCS Series
In stock
Item Number
SCS-111100
MFG Item Number
SCS-111100
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, SCS Series
Item #
SCS-111100
Solid Core Current Switch With

SCS Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SCS-111100
Item Number SCS-111100
Manufacturer Dwyer Instruments
Product Series SCS
Family Series Dwyer Instruments Protection Relays, SCS Series
Housing Solid Core
Power Supply Self Powered
Output Signal Normally Open
Output Rating 1 A @ 30 VAC/VDC
LED Yes
Frequency Range 50-60 Hz
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved