SF10
Dwyer Instruments Flow Control, SF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SF10

Dwyer Instruments Flow Control, SF Series
In stock
Item Number
SF10
MFG Item Number
SF10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flow Control, SF Series
Item #
SF10
Sight Flow Transmitter ss Cover

SF Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SF10
Item Number SF10
Manufacturer Dwyer Instruments
Product Series SF
Family Series Dwyer Instruments Flow Control, SF Series
Material Stainless Steel
Sensor Type Liquid
Flow Range 0.5-15 gpm
Port Size 1/2 "
Port Style NPT Female
Output 4-20 mA
Standard Flow Accuracy 2 %
Maximum Pressure 500 psi
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved