VFA-5-BV
Dwyer Instruments Flow Control, VF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VFA-5-BV

Dwyer Instruments Flow Control, VF Series
In stock
Item Number
VFA-5-BV
MFG Item Number
VFA-5-BV
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flow Control, VF Series
Item #
VFA-5-BV
Flowmeter Range 2-20 SCFH Air With

VF Series Information

Specifications

Specifications
Manufacturer Part Number VFA-5-BV
Item Number VFA-5-BV
Manufacturer Dwyer Instruments
Product Series VF
Family Series Dwyer Instruments Flow Control, VF Series
Material Acrylic
Sensor Type Gas
Port Size 1/8 "
Port Style NPT Female
Output Local Display
Standard Flow Accuracy 5 %
Maximum Pressure 100 psi
RoHS Yes
Comments 2 to 20 SCFH
Net Weight 0.265 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved