The store will not work correctly when cookies are disabled.
VFA-7-BV
Dwyer Instruments Flow Control
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Flowmeter Range 5-50 SCFH Air With
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
VFA-7-BV |
Item Number |
VFA-7-BV |
Manufacturer |
Dwyer Instruments |
Family Series |
Dwyer Instruments Flow Control |
Material |
Acrylic |
Sensor Type |
Gas |
Port Size |
1/8 " |
Port Style |
NPT Female |
Output |
Local Display |
Standard Flow Accuracy |
5 % |
Maximum Pressure |
100 psi |
RoHS |
Yes |
Comments |
5 to 50 SCFH |
Net Weight |
0.285 lbs |
Gross Weight |
0.32 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved