The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
WD3-LP-D2
Dwyer Instruments HVAC Sensors, WD3 Series
MFG Item Number
WD3-LP-D2
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Line Powered Water Leak Detector
The Series WD3 Water Leak Detectors protect equipment from water damage by detecting the presence of water. Featuring Audible and visual alerts, adjustable sensing heights, and adjustable mounting bracket. Model WD3‑BP‑D1‑A is battery powered, all others require AC or DC supply voltages.
22 AWG Electrical Connection SPST or DPDT Output
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
WD3-LP-D2
Item Number
WD3-LP-D2
Manufacturer
Dwyer Instruments
Product Series
WD3
Family Series
Dwyer Instruments HVAC Sensors, WD3 Series
Voltage
11-27 VDC
Current
1 A max @ 24 VAC/VDC
Operating Temperature
32-122 °F
Cable Rating
Plenum Rated - CL2P (UL)
Cable Length
4.9 '
Status Indicator
Yes
Mounting
Adhesive Strip, Bracket
Approvals
CE
IP Rating
IP68
NEMA Rating
NEMA 6P
Net Weight
0.3031 lbs
Gross Weight
0.455 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved