WHT-311
Dwyer Instruments HVAC Sensors, WHT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WHT-311

Dwyer Instruments HVAC Sensors, WHT Series
In stock
Item Number
WHT-311
MFG Item Number
WHT-311
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, WHT Series
Item #
WHT-311
Water-Resistant

WHT Series Information

The compact Series WHT Humidity/Temperature Transmitter is designed to withstand the elements. A removable sintered filter protects the polymer capacitance sensor from solid objects that may come in contact with the transmitter. This transmitter is ideal for measuring outside air temperature and humidity levels for air handling economizer applications.

Product Applications
  • Air handling economizers
  • Air environment monitoring in agriculture or livestock cultivation houses


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number WHT-311
Item Number WHT-311
Manufacturer Dwyer Instruments
Product Series WHT
Family Series Dwyer Instruments HVAC Sensors, WHT Series
Application Outdoor
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Input 10-35 VDC
Humidity Range 0-100 % RH
Temperature Range -40-140 °F
Temperature Sensor Yes
Display None
Override No
Set Point No
Approvals CE
RoHS Compliant Yes
Net Weight 0.225 lbs
Gross Weight 0.255 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved