The store will not work correctly when cookies are disabled.
2212001240
Dynapar Encoders, 22 QUBE Series
MFG Item Number
2212001240
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Encoder, 3/8 SGL,5-26V OUT,DIFF LD,
22 QUBE Series Information
- Economical Anodized Housing
- Dual Shaft Output Option
- Up to 1270PPR with Optional Index
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
2212001240 |
Item Number |
2212001240 |
Manufacturer |
Dynapar |
Product Series |
22 QUBE |
Family Series |
Dynapar Encoders, 22 QUBE Series |
Resolution (PPR) |
1,200 |
Incremental Channels |
Dual with Complimentary |
Mounting Style |
Shafted |
Indexed (Marker) |
No |
Shaft/Bore Size |
3/8 " |
Shaft Seal |
No |
Shaft Type |
Single Ended |
Bolt Circle |
2 " |
Input Voltage |
5-26 VDC |
Output Type |
Differential |
Output Voltage |
5-26 VDC |
Electrical Output Type |
Line Driver |
Termination |
MS Connector |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Industrial |
Sensing |
Optical |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
NEMA Rating |
NEMA 12 |
IP Rating |
IP54 |
Net Weight |
0.875 lbs |
Gross Weight |
1.19 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved