AI2500121C62E
Dynapar Encoders, AI25 PROFIBUS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AI2500121C62E

Dynapar Encoders, AI25 PROFIBUS Series
In stock
Item Number
AI2500121C62E
MFG Item Number
AI2500121C62E
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, AI25 PROFIBUS Series
Item #
AI2500121C62E
ENCODER

AI25 PROFIBUS Series Information

  • Up to 14 Bit of Singleturn and 12 Bits of True Multiturn Absolute Positioning
  • Onboard Diagnostics
  • Profibus Interface

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AI2500121C62E
Item Number AI2500121C62E
Manufacturer Dynapar
Product Series AI25 PROFIBUS
Family Series Dynapar Encoders, AI25 PROFIBUS Series
Single Turn Resolution 12
Input Power 10-30 VDC
Protocol Profibus
Shaft/Bore Size 10 mm
Shaft Seal Yes
Mounting Clamping
Connector 3 Strain Relief Exits, Internal T Coupler Included
Explosion Proof No
Duty Industrial
Mounting Style Shaft
Operating Temperature -40-85 °C
IP Rating IP67
Sensing Optical
Approvals CE, cUL, UL
RoHS Yes
Net Weight 0.7719 lbs
Gross Weight 0.7719 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved