The store will not work correctly when cookies are disabled.
E1401000A022
Dynapar Encoders, E14IC Series
MFG Item Number
E1401000A022
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Encoder, SIZE E14, (1.44 DIA)
- Up to 2540PPR with Optional Index
- Rugged Metal Housing
- Optional Differential Line Driver Outputs
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
E1401000A022 |
Item Number |
E1401000A022 |
Manufacturer |
Dynapar |
Product Series |
E14IC |
Family Series |
Dynapar Encoders, E14IC Series |
Resolution (PPR) |
100 |
Incremental Channels |
Single |
Indexed (Marker) |
No |
Shaft/Bore Size |
1/4 " |
Shaft Seal |
No |
Shaft Type |
Integral Coupling |
Input Voltage |
15 VDC |
Output Type |
Single Ended |
Output Voltage |
15 VDC |
Termination |
6 ft Cable |
Mating Connector |
Not Included |
LED Output Indicator |
Yes |
Explosion Proof |
No |
Signal Direction |
Unidirectional |
Commutating |
No |
Duty Classification |
Light |
Sensing |
Optical |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
NEMA Rating |
NEMA 12 |
IP Rating |
IP54 |
Net Weight |
0.1875 lbs |
Gross Weight |
0.1875 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved