E1401000A213
Dynapar Encoders, E14IC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E1401000A213

Dynapar Encoders, E14IC Series
In stock
Item Number
E1401000A213
MFG Item Number
E1401000A213
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, E14IC Series
Item #
E1401000A213
Encoder, INT FG 1/4 SGL BIDIR 12VDC

E14IC Series Information

  • Up to 2540PPR with Optional Index
  • Rugged Metal Housing
  • Optional Differential Line Driver Outputs

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E1401000A213
Item Number E1401000A213
Manufacturer Dynapar
Product Series E14IC
Family Series Dynapar Encoders, E14IC Series
Resolution (PPR) 100
Incremental Channels Dual
Indexed (Marker) No
Shaft/Bore Size 1/4 "
Shaft Seal No
Shaft Type Integral Coupling
Input Voltage 12 VDC
Output Type Single Ended
Output Voltage 12 VDC
Termination 10 ft Cable
Mating Connector Not Included
LED Output Indicator Yes
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Duty Classification Light
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 12
IP Rating IP54
Net Weight 0.1875 lbs
Gross Weight 0.1875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved