E1401000E701
Dynapar Encoders, E14H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E1401000E701

Dynapar Encoders, E14H Series
In stock
Item Number
E1401000E701
MFG Item Number
E1401000E701
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, E14H Series
Item #
E1401000E701
Encoder, 1/4in. HUB,DIFF,B-D,5VDC,3ft.

E14H Series Information

  • Hubshaft with flex tether for simplified installation
  • Up to 2540 PPR with optional index
  • Rugged metal housing

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E1401000E701
Item Number E1401000E701
Manufacturer Dynapar
Product Series E14H
Family Series Dynapar Encoders, E14H Series
Resolution (PPR) 100
Incremental Channels Dual with Complimentary
Mounting Style Hubshaft
Indexed (Marker) Yes
Shaft/Bore Size 1/4 "
Shaft Seal No
Shaft Type Hub
Input Voltage 5 VDC
Output Type Differential
Output Voltage 5 VDC
Electrical Output Type Line Driver
Termination 3 ft Cable
Mating Connector Not Included
LED Output Indicator Yes
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Duty Classification Light
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 12
IP Rating IP54
Net Weight 0.1875 lbs
Gross Weight 0.1875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved