E1401000F013
Dynapar Encoders, E14H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E1401000F013

Dynapar Encoders, E14H Series
In stock
Item Number
E1401000F013
MFG Item Number
E1401000F013
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, E14H Series
Item #
E1401000F013
Encoder, HUB ID 5/16in. SE 12VDC 10ft.

E14H Series Information

  • Hubshaft with flex tether for simplified installation
  • Up to 2540 PPR with optional index
  • Rugged metal housing

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E1401000F013
Item Number E1401000F013
Manufacturer Dynapar
Product Series E14H
Family Series Dynapar Encoders, E14H Series
Resolution (PPR) 100
Incremental Channels Single
Mounting Style Hubshaft
Indexed (Marker) No
Shaft/Bore Size 5/16 "
Shaft Seal No
Shaft Type Hub
Input Voltage 12 VDC
Output Type Single Ended
Output Voltage 12 VDC
Electrical Output Type Line Driver
Termination 10 ft Cable
Mating Connector Not Included
LED Output Indicator Yes
Explosion Proof No
Signal Direction Unidirectional
Commutating No
Duty Classification Light
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 12
IP Rating IP54
Net Weight 0.1875 lbs
Gross Weight 0.1875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved