E1402500C202
Dynapar Encoders, E14IC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E1402500C202

Dynapar Encoders, E14IC Series
In stock
Item Number
E1402500C202
MFG Item Number
E1402500C202
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, E14IC Series
Item #
E1402500C202
Encoder, INTL 3/8 SGLEND BIDIR 5VDC

E14IC Series Information

  • Up to 2540PPR with Optional Index
  • Rugged Metal Housing
  • Optional Differential Line Driver Outputs

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E1402500C202
Item Number E1402500C202
Manufacturer Dynapar
Product Series E14IC
Family Series Dynapar Encoders, E14IC Series
Resolution (PPR) 250
Incremental Channels Dual
Indexed (Marker) No
Shaft/Bore Size 3/8 "
Shaft Seal No
Shaft Type Integral Coupling
Input Voltage 5 VDC
Output Type Single Ended
Output Voltage 5 VDC
Termination 6 ft Cable
Mating Connector Not Included
LED Output Indicator Yes
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Duty Classification Light
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 12
IP Rating IP54
Net Weight 0.1875 lbs
Gross Weight 0.1875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved