The store will not work correctly when cookies are disabled.
E1406000E210
Dynapar Encoders, E14H Series
MFG Item Number
E1406000E210
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Encoder, 1/4in. HUBID S-E B-D 12VDC
- Hubshaft with flex tether for simplified installation
- Up to 2540 PPR with optional index
- Rugged metal housing
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
E1406000E210 |
Item Number |
E1406000E210 |
Manufacturer |
Dynapar |
Product Series |
E14H |
Family Series |
Dynapar Encoders, E14H Series |
Resolution (PPR) |
600 |
Incremental Channels |
Dual |
Mounting Style |
Hubshaft |
Indexed (Marker) |
No |
Shaft/Bore Size |
1/4 " |
Shaft Seal |
No |
Shaft Type |
Hub |
Input Voltage |
12 VDC |
Output Type |
Single Ended |
Output Voltage |
12 VDC |
Electrical Output Type |
Line Driver |
Termination |
18 in Cable |
Mating Connector |
Not Included |
LED Output Indicator |
Yes |
Explosion Proof |
No |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Light |
Sensing |
Optical |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
NEMA Rating |
NEMA 12 |
IP Rating |
IP54 |
Net Weight |
0.1875 lbs |
Gross Weight |
0.1875 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved