H22036002254D
Dynapar Encoders, H20 HUB SHAFT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H22036002254D

Dynapar Encoders, H20 HUB SHAFT Series
In stock
Item Number
H22036002254D
MFG Item Number
H22036002254D
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, H20 HUB SHAFT Series
Item #
H22036002254D
Encoder, 5/8in. HUB SHAFT 5-26V 18in.

H20 HUB SHAFT Series Information

  • Hubshaft with Spring Tether for Simplified Installation
  • Industry Standard 2.0‑inch Size
  • IP66 Sealing Option

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H22036002254D
Item Number H22036002254D
Manufacturer Dynapar
Product Series H20 HUB SHAFT
Family Series Dynapar Encoders, H20 HUB SHAFT Series
Resolution (PPR) 360
Incremental Channels Dual with Complimentary
Mounting Style Hubshaft
Indexed (Marker) No
Shaft/Bore Size 5/8 "
Shaft Seal Yes
Shaft Type Hub
Bolt Circle 1.5 "
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 5 VDC
Electrical Output Type Line Driver
Termination 18 in Sealed Cable, Side Exit
Mating Connector Not Included
LED Output Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Duty Classification Industrial
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 4
IP Rating IP66
Net Weight 0.625 lbs
Gross Weight 0.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved