H232000012244
Dynapar Encoders, H20 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H232000012244

Dynapar Encoders, H20 Series
In stock
Item Number
H232000012244
MFG Item Number
H232000012244
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, H20 Series
Item #
H232000012244
Encoder, 1/4 SFT SRV MT 5-26V 10P

H20 Series Information

  • Reliable Dual‑Row Bearing Design
  • IP66 Sealing Option
  • Optional Unbreakable Code Disc

Specifications

Specifications
Manufacturer Part Number H232000012244
Item Number H232000012244
Manufacturer Dynapar
Product Series H20
Family Series Dynapar Encoders, H20 Series
Resolution (PPR) 2,000
Incremental Channels Dual with Complimentary
Mounting Style Shafted
Indexed (Marker) Yes
Shaft/Bore Size 1/4 "
Shaft Seal Yes
Shaft Type Single Ended
Bolt Circle 1.5 "
Pilot 1.25 " Male
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 5 VDC
Electrical Output Type Line Driver
Termination 10 Pin Connector, End Exit
Mating Connector Not Included
LED Output Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Duty Classification Industrial
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 4
IP Rating IP66
Net Weight 0.625 lbs
Gross Weight 0.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved