H5610001440
Dynapar Encoders, H56 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H5610001440

Dynapar Encoders, H56 Series
In stock
Item Number
H5610001440
MFG Item Number
H5610001440
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, H56 Series
Item #
H5610001440
ENCODER

H56 Series Information

  • Encoder‑Within‑Encoder Design
  • Large Outer Bearings Isolate Shaft Loads
  • Foot Mount or 56C Mace Mount Easily Replaces BC42 and 46 Tachs

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H5610001440
Item Number H5610001440
Manufacturer Dynapar
Product Series H56
Family Series Dynapar Encoders, H56 Series
Resolution (PPR) 1,000
Incremental Channels Dual with Complimentary
Mounting Style Shafted
Indexed (Marker) No
Shaft Seal No
Shaft Type Single Ended
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 5-26 VDC
Electrical Output Type Line Driver
Termination MS Connector
Mating Connector Not Included
LED Output Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Duty Classification Heavy
Sensing Optical
Bearings Yes
Operating Temperature -40-85 °C
NEMA Rating NEMA 4
IP Rating IP66
Motor Type 56C
Net Weight 9 lbs
Gross Weight 9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved