H5610241243
Dynapar Encoders, H56 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H5610241243

Dynapar Encoders, H56 Series
In stock
Item Number
H5610241243
MFG Item Number
H5610241243
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, H56 Series
Item #
H5610241243
ENCODER

H56 Series Information

  • Encoder‑Within‑Encoder Design
  • Large Outer Bearings Isolate Shaft Loads
  • Foot Mount or 56C Mace Mount Easily Replaces BC42 and 46 Tachs

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H5610241243
Item Number H5610241243
Manufacturer Dynapar
Product Series H56
Family Series Dynapar Encoders, H56 Series
Resolution (PPR) 1024
Incremental Channels Dual with Complimentary
Mounting Style Shafted
Indexed (Marker) No
Shaft Seal No
Shaft Type Single Ended
Input Voltage 5-26 VDC
Output Type Single Ended
Output Voltage 5-26 VDC
Electrical Output Type Line Driver
Termination Pluggable Screw Terminal Connector
Mating Connector Included
LED Output Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Duty Classification Heavy
Sensing Optical
Bearings Yes
Operating Temperature -40-85 °C
NEMA Rating NEMA 4
IP Rating IP66
Motor Type 56C
Net Weight 9 lbs
Gross Weight 9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved