H580012001001
Dynapar Encoders, H58 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H580012001001

Dynapar Encoders, H58 Series
In stock
Item Number
H580012001001
MFG Item Number
H580012001001
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, H58 Series
Item #
H580012001001
Encoder, BI-DIR 0012PPR 6mmSFT

H58 Series Information

  • Industry Standard 58mm Mounting
  • Multiple Connection Options
  • Rugged Design with Long‑Life Bearings

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H580012001001
Item Number H580012001001
Manufacturer Dynapar
Product Series H58
Family Series Dynapar Encoders, H58 Series
Resolution (PPR) 12
Incremental Channels Dual
Mounting Style Shafted
Indexed (Marker) Yes
Shaft/Bore Size 6 mm
Shaft Seal Yes
Shaft Type Single Ended
Bolt Circle 42 mm
Input Voltage 5-26 VDC
Output Type Single Ended
Output Voltage 5-26 VDC
Electrical Output Type Push-Pull
Termination 7 Pin Connector, End Exit
Mating Connector 7 Pin
LED Output Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Duty Classification Industrial
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 4
IP Rating IP66
Net Weight 0.625 lbs
Gross Weight 0.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved