HA52500010000
Dynapar Encoders, HA25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HA52500010000

Dynapar Encoders, HA25 Series
In stock
Item Number
HA52500010000
MFG Item Number
HA52500010000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, HA25 Series
Item #
HA52500010000
Encoder, 3/8in.SFT 7P 5-26V END MOUNT

HA25 Series Information


Specifications

Specifications
Manufacturer Part Number HA52500010000
Item Number HA52500010000
Manufacturer Dynapar
Product Series HA25
Family Series Dynapar Encoders, HA25 Series
Resolution (PPR) 1
Incremental Channels Dual
Mounting Style Shafted
Indexed (Marker) No
Shaft/Bore Size 3/8 "
Shaft Seal No
Shaft Type Single Ended
Input Voltage 5-26 VDC
Output Type Single Ended
Output Voltage 5-26 VDC
Electrical Output Type Open Collector
Termination End Mount Connector
Mating Connector Not Included
LED Output Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Duty Classification Industrial
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 12
IP Rating IP54
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved