HC202000/8094B
Dynapar Encoders, HC20 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HC202000/8094B

Dynapar Encoders, HC20 Series
In stock
Item Number
HC202000/8094B
MFG Item Number
HC202000/8094B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, HC20 Series
Item #
HC202000/8094B
Encoder, 2000 PPR 8 POLE 5VDC 8MM

HC20 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HC202000/8094B
Item Number HC202000/8094B
Manufacturer Dynapar
Product Series HC20
Family Series Dynapar Encoders, HC20 Series
Resolution (PPR) 2,000
Incremental Channels Dual with Complimentary
Mounting Style Hollowshaft
Indexed (Marker) Yes
Shaft/Bore Size 8 mm
Shaft Type Hollow
Input Voltage 5 VDC
Output Type Differential
Output Voltage 5 VDC
Electrical Output Type Line Driver
Termination 2 ft Radial Connector
LED Output Indicator No
Signal Direction Bidirectional
Commutating Yes
Duty Classification Servo
Bearings Yes
Operating Temperature 0-120 °C
IP Rating IP51
RoHS Yes
Net Weight 0.2646 lbs
Gross Weight 0.2646 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved