HC52530000230
Dynapar Encoders, HC25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HC52530000230

Dynapar Encoders, HC25 Series
In stock
Item Number
HC52530000230
MFG Item Number
HC52530000230
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, HC25 Series
Item #
HC52530000230
Encoder, 3/8in. FLNG MT 5-26/5V LD EM

HC25 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HC52530000230
Item Number HC52530000230
Manufacturer Dynapar
Product Series HC25
Family Series Dynapar Encoders, HC25 Series
Resolution (PPR) 3,000
Incremental Channels Dual with Complimentary
Mounting Style Shafted
Indexed (Marker) No
Shaft/Bore Size 3/8 "
Shaft Seal No
Shaft Type Single Ended
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 5 VDC
Electrical Output Type Line Driver
Termination End Mount Connector
Mating Connector Not Included
LED Output Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Duty Classification Industrial
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 12
IP Rating IP54
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved