HC62540961B41
Dynapar Encoders, HC25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HC62540961B41

Dynapar Encoders, HC25 Series
In stock
Item Number
HC62540961B41
MFG Item Number
HC62540961B41
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, HC25 Series
Item #
HC62540961B41
ENCODER

HC25 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HC62540961B41
Item Number HC62540961B41
Manufacturer Dynapar
Product Series HC25
Family Series Dynapar Encoders, HC25 Series
Resolution (PPR) 4,096
Incremental Channels Dual with Complimentary
Mounting Style Shafted
Indexed (Marker) Yes
Shaft Seal Yes
Shaft Type Single Ended
Bolt Circle 2 "
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 5-26 VDC
Electrical Output Type Line Driver
Termination Side Mount Connector
Mating Connector Not Included
LED Output Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Duty Classification Industrial
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 4
IP Rating IP66
Net Weight 0.815 lbs
Gross Weight 1.145 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved