The store will not work correctly when cookies are disabled.
HR62500101241
Dynapar Encoders, HR25 Series
In stock
Item Number
HR62500101241
MFG Item Number
HR62500101241
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Encoder, 3/8 SHT FLG MT DIFF LD SD
- Reliable Dual Row Bearing Design
- Unbreakable Code Disc
- Industry Standard Size 25 (2.5‑inch)
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HR62500101241 |
Item Number |
HR62500101241 |
Manufacturer |
Dynapar |
Product Series |
HR25 |
Family Series |
Dynapar Encoders, HR25 Series |
Resolution (PPR) |
10 |
Incremental Channels |
Dual with Complimentary |
Mounting Style |
Shafted |
Indexed (Marker) |
No |
Shaft/Bore Size |
3/8 " |
Shaft Seal |
Yes |
Shaft Type |
Single Ended |
Bolt Circle |
2 " |
Input Voltage |
5-26 VDC |
Output Type |
Differential |
Output Voltage |
5-26 VDC |
Electrical Output Type |
Line Driver |
Termination |
Side Mount Connector |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Industrial |
Sensing |
Optical |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
NEMA Rating |
NEMA 4 |
IP Rating |
IP66 |
Net Weight |
0.815 lbs |
Gross Weight |
1.145 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved