M530500/013BB
Dynapar Encoders, M53 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M530500/013BB

Dynapar Encoders, M53 Series
In stock
Item Number
M530500/013BB
MFG Item Number
M530500/013BB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, M53 Series
Item #
M530500/013BB
Encoder

M53 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M530500/013BB
Item Number M530500/013BB
Manufacturer Dynapar
Product Series M53
Family Series Dynapar Encoders, M53 Series
Resolution (PPR) 500
Incremental Channels Dual
Mounting Style Hubshaft
Indexed (Marker) Yes
Shaft Type Hub
Bolt Circle 1.81 "
Input Voltage 5 VDC
Output Voltage 5 VDC
Electrical Output Type Line Driver
Termination 2 ft Cable
LED Output Indicator No
Signal Direction Bidirectional
Commutating No
Duty Classification Servo
Bearings Yes
Operating Temperature 0-120 °C
NEMA Rating NEMA 1
IP Rating IP50
RoHS Yes
Net Weight 0.1875 lbs
Gross Weight 0.1875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved