MCJR2S00
Dynapar Counters, MAXJR COUNT 2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MCJR2S00

Dynapar Counters, MAXJR COUNT 2 Series
In stock
Item Number
MCJR2S00
MFG Item Number
MCJR2S00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, MAXJR COUNT 2 Series
Item #
MCJR2S00
MAXJR COUNT 2; 115/230 VAC

MAXJR COUNT 2 Series Information

  • 115/230 VAC or 10~26 VDC
  • 1/8 DIN Size
  • 5 Digit LED Display
  • Bidirectional Counting
  • Dual Presets
MaxJr Count 2 handles cut‑to‑length, filling, batching, location, and many other applications. Its high speed, bidirectional operation, and programmable features assure a no compromise solution to almost any count/control problem. A totalizing‑only mode of operation is included which allows the unit to perform as an eight decade programmable totalizer.
  • 12 VDC Aux. Power Supply for Input Devices
  • Front Panel/Remote/Auto Reset
  • Nonvolatile RAM Retains Count and Program Data During Power Loss
  • NEMA 4 Environmental Protection

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MCJR2S00
Item Number MCJR2S00
Manufacturer Dynapar
Product Series MAXJR COUNT 2
Family Series Dynapar Counters, MAXJR COUNT 2 Series
Nominal Supply Voltage 120 VAC, 240 VAC
Supply Voltage 115 VAC, 230 VAC
Sensor Power 12 VDC
Display LED - 1 Line, Red
Number of Digits 5
Number of Presets 2
Batch Counting No
Backlight Yes
Count Mode Bidirectional, Quadrature, Unidirectional
Count Speed (Hz) 10,000 Hz, 20 Hz
Input Type Sinking (NPN)/Sourcing (PNP)/Contact Closure/Magnetic
Output Type (2) Solid State
Scale Calibrator 0.0001-9.9999 Multiplier
Communications None
Reset Auto, Electric, Front Panel
Lockout Yes
Memory Nonvolatile RAM
Mounting DIN - 1/8
Temp Range (C) 0-50 °C
Net Weight 1.4 lbs
Gross Weight 1.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved