R81024LK141LM
Dynapar Encoders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R81024LK141LM

Dynapar Encoders
In stock
Item Number
R81024LK141LM
MFG Item Number
R81024LK141LM
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, Series
Item #
R81024LK141LM
ENCODER, RIM 8500 SERIES

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R81024LK141LM
Item Number R81024LK141LM
Manufacturer Dynapar
Family Series Dynapar Encoders
Resolution (PPR) 1024
Incremental Channels Dual
Mounting Style Bearingless
Indexed (Marker) No
Shaft/Bore Size 2 "
Bolt Circle 7.25 "
Input Voltage 5-15 VDC
Output Type Single Ended
Output Voltage 5-15 VDC
Electrical Output Type Line Driver
Termination 10 Pin MS Connector
LED Output Indicator No
Signal Direction Bidirectional
Commutating No
Duty Classification Heavy
Bearings No
Operating Temperature -40-80 °C
Motor Type 180C
Approvals CE
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved