The store will not work correctly when cookies are disabled.
X250010024
Dynapar Encoders, X25 Series
MFG Item Number
X250010024
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Encoder, EXP PROOF 3/8 SFT 5-26V
- High 5000 PPR Capability
- Rugged Enclosure with 1/2 in Conduit Entry
- Incremental Encoders
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
X250010024 |
Item Number |
X250010024 |
Manufacturer |
Dynapar |
Product Series |
X25 |
Family Series |
Dynapar Encoders, X25 Series |
Resolution (PPR) |
10 |
Incremental Channels |
Dual with Complimentary |
Mounting Style |
Shafted |
Indexed (Marker) |
No |
Shaft Type |
Single Ended |
Input Voltage |
5-26 VDC |
Output Type |
Differential |
Output Voltage |
5-26 VDC |
Electrical Output Type |
Line Driver |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
Yes |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Heavy |
Sensing |
Optical |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
NEMA Rating |
NEMA 4 |
IP Rating |
IP66 |
Net Weight |
4.5 lbs |
Gross Weight |
4.5 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved