X250050054
Dynapar Encoders, X25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

X250050054

Dynapar Encoders, X25 Series
In stock
Item Number
X250050054
MFG Item Number
X250050054
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, X25 Series
Item #
X250050054
Encoder, 3/8in. DIFF 5-26V LD

X25 Series Information

  • High 5000 PPR Capability
  • Rugged Enclosure with 1/2 in Conduit Entry
  • Incremental Encoders

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number X250050054
Item Number X250050054
Manufacturer Dynapar
Product Series X25
Family Series Dynapar Encoders, X25 Series
Resolution (PPR) 50
Incremental Channels Dual with Complimentary
Mounting Style Shafted
Indexed (Marker) Yes
Shaft Type Single Ended
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 5-26 VDC
Electrical Output Type Line Driver
Mating Connector Not Included
LED Output Indicator No
Explosion Proof Yes
Signal Direction Bidirectional
Commutating No
Duty Classification Heavy
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 4
IP Rating IP66
Net Weight 4.5 lbs
Gross Weight 4.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved