17P4CD012
Eagle Signal Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17P4CD012

Eagle Signal Relays
In stock
Item Number
17P4CD012
MFG Item Number
17P4CD012
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
17P4CD012
LOW PROFILE RELAY; 12VDC; FOUR POLE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 17P4CD012
Item Number 17P4CD012
Manufacturer Eagle Signal
Family Series Eagle Signal Relays
Published Coil Voltage 12 VDC
Contacts 4PDT
Mounting Open Board
Termination Plug-In
Enclosure Plastic
Status Indicator No
Contact Material Silver
Nominal Coil Voltage 12 VDC
Max Current 3 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Rated No
Safety Guided No
RoHS No
Approvals UL
Net Weight 0.1125 lbs
Gross Weight 0.1125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved