B506-7002
Eagle Signal Counters, B506 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B506-7002

Eagle Signal Counters, B506 Series
In stock
Item Number
B506-7002
MFG Item Number
B506-7002
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, B506 Series
Item #
B506-7002
TIMER, REPEAT, RELAY OUT, 24 VAC/VDC

B506 Series Information

  • Three Different Base Models
  • Four Digit Dual Line LED Display Indicated Set Value and Time Value
  • IP65 Rated for Use in Washdown Conditions
Designed as the "best" fit timer for most applications, the B506 family is divided into 3 separate base models. The standard unit offers a wide range of field selectable operating modes and time ranges as well as a host of other convenient features. The high‑performance model is a good choice when advanced functions such as dual setpoints and 1 ms resolution are required. The repeat cycle model provides a variety of benefits specifically tailored for cyclical operations.

Specifications

Specifications
Manufacturer Part Number B506-7002
Item Number B506-7002
Manufacturer Eagle Signal
Product Series B506
Family Series Eagle Signal Counters, B506 Series
Nominal Voltage 24 VAC, 24 VDC
Voltage 24 VAC, 24 VDC
Outputs (2) Relay
Display Type LED
Display Size 2 Line, 4 Digit
Functions Counter, Timer
Termination Screw Terminals
Mounting DIN Rail
IP Rating IP65
Approvals CE, UL
RoHS No
Net Weight 0.2188 lbs
Gross Weight 0.2188 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved