B506-7051
Eagle Signal Counters, B506 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B506-7051

Eagle Signal Counters, B506 Series
In stock
Item Number
B506-7051
MFG Item Number
B506-7051
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, B506 Series
Item #
B506-7051
TIMER, REPEAT, TRANSISTOR OUT,

B506 Series Information

  • Three Different Base Models
  • Four Digit Dual Line LED Display Indicated Set Value and Time Value
  • IP65 Rated for Use in Washdown Conditions
Designed as the "best" fit timer for most applications, the B506 family is divided into 3 separate base models. The standard unit offers a wide range of field selectable operating modes and time ranges as well as a host of other convenient features. The high‑performance model is a good choice when advanced functions such as dual setpoints and 1 ms resolution are required. The repeat cycle model provides a variety of benefits specifically tailored for cyclical operations.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number B506-7051
Item Number B506-7051
Manufacturer Eagle Signal
Product Series B506
Family Series Eagle Signal Counters, B506 Series
Nominal Voltage 120 VAC, 240 VAC
Voltage 90-240 VAC
Outputs (2) Relay
Display Type LED
Display Size 2 Line, 4 Digit
Functions Counter, Timer
Termination Screw Terminals
Mounting DIN Rail
IP Rating IP65
Approvals CE, UL
RoHS No
Net Weight 0.2188 lbs
Gross Weight 0.2188 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved