The store will not work correctly when cookies are disabled.
CX100A6
Eagle Signal Timers, CX100 Preset Timer Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Timers, CX100 Preset Timer Series
Repeat Cycle Timer, 120VAC, LCD
CX100 Preset Timer Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CX100A6 |
Item Number |
CX100A6 |
Manufacturer |
Eagle Signal |
Product Series |
CX100 Preset Timer |
Family Series |
Eagle Signal Timers, CX100 Preset Timer Series |
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Mounting |
Through Panel |
Number of Digits |
4.5 |
Maximum Time Preset |
199 Hrs 59 Min |
Time Format |
Hours:Minutes, Minutes:Seconds, Seconds |
Display Type |
LCD |
Termination |
Screw |
Timing Activation |
While Powered |
Output |
(3) SPDT Relay |
Indicator Light |
No |
Reset |
Remote |
Memory |
Non-Volatile RAM |
Approvals |
CSA, UL |
Comments |
Programmable Decimal Point |
Net Weight |
2.27 lbs |
Gross Weight |
2.58 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved