DZ100A3
Eagle Signal Counters, DZ100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DZ100A3

Eagle Signal Counters, DZ100 Series
In stock
Item Number
DZ100A3
MFG Item Number
DZ100A3
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Counters, DZ100 Series
Item #
DZ100A3
Electronic Reset Counter, 120V,

DZ100 Series Information

  • 120/240 VAC/VDC
  • DIN Rail
  • 2 Digit White on Black Display
  • Unidirectional Counting
  • One Preset
The DZ100 is a solid‑state counter housed in a 1/8 DIN molded NORYL case. The counter uses CMOS integrated circuits for the counting function. Counter output action occurs when the count total indicated by front mounted thumbwheel switches is reached. Standard units have an isolated double pole ‑ double throw relay output. Factory assembly options provide "interval" or "delay" output sequences.
  • UL Recognized; CSA

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DZ100A3
Item Number DZ100A3
Manufacturer Eagle Signal
Product Series DZ100
Family Series Eagle Signal Counters, DZ100 Series
Nominal Supply Voltage 120 VAC, 125 VDC
Supply Voltage 120 VAC/VDC
Maximum Count 99
Color White Text on Black Background
Count Speed (CPM) 600
Reset Electric
Continuous Operation Yes
Approvals CSA, UL
Gross Weight 0.575 lbs
Net Weight 0.44 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved