HK400A6
Eagle Signal Timers, HK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HK400A6

Eagle Signal Timers, HK Series
In stock
Item Number
HK400A6
MFG Item Number
HK400A6
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Timers, HK Series
Item #
HK400A6
Elapsed Time Meter, 120V/60Hz,

HK Series Information

  • Large, Easy to Read Digits
  • Dust Proof Dial Cover
  • High Impact Plastic Case
The Eagle Signal brand HK series time totalizer has a synchronous motor which drives a set of digit readout wheels to indicate the total time the unit is energized. Six digit‑wheels, including a 1/10 digit on hours and minutes, provide a fine, wide range of time measurement. The HK features a front mounted reset wheel. It can be reset to zero at any time during its operation.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HK400A6
Item Number HK400A6
Manufacturer Eagle Signal
Product Series HK
Family Series Eagle Signal Timers, HK Series
Operating Voltage 120 VAC
Mounting Panel Mount
Number of Digits 6 Total - 1 Decimal
Time Format Minutes
Display Type Mechanical
Termination Screw Terminals
Timing Activation While Powered
Indicator Light No
Resettable No
Approvals CSA, UL
Net Weight 0.66 lbs
Gross Weight 0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved