HP55A601
Eagle Signal Timers, HP5 Reset Timer Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HP55A601

Eagle Signal Timers, HP5 Reset Timer Series
In stock
Item Number
HP55A601
MFG Item Number
HP55A601
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Timers, HP5 Reset Timer Series
Item #
HP55A601
Timer, 30 Minute, 120VAC, Reverse

HP5 Reset Timer Series Information

  • 5 Seconds ~ 60 Hours
  • 120 VAC or 240 VAC
  • Screw Terminals
  • Surface Mount
  • UL; CSA; FM Approvals
The HP5 CYCL‑FLEX series timer is a high quality, synchronous motor driven reset timer housed in the standard CYCL‑FLEX plug‑in housing. There are 16 standard time ranges from 5 seconds to 60 hours. Knob adjustable time ranges ‑ progress pointer for each. Red progress pointer displays remaining time interval. Pilot light indicates when timer motor is energized. 15 terminal ABS molded housing has high impact resistance and will not support combustion.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HP55A601
Item Number HP55A601
Manufacturer Eagle Signal
Product Series HP5 Reset Timer
Family Series Eagle Signal Timers, HP5 Reset Timer Series
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Number of Digits 2
Maximum Time Preset 30 Min
Time Format Minutes
Display Type Dial
Timing Activation Dial Twist
Indicator Light Yes
Dual Display No
Reset Manual
Approvals CSA, UL
RoHS Yes
Net Weight 2.875 lbs
Gross Weight 2.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved