5S700G
Eaton Power Supplies, 5S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5S700G

Eaton Power Supplies, 5S Series
In stock
Item Number
5S700G
MFG Item Number
9207-53084
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, 5S Series
Item #
5S700G
UPS 230VAC 1PH 700VA/420W Data/Coax

5S Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9207-53084
Item Number 5S700G
Manufacturer Eaton
Product Series 5S
Family Series Eaton Power Supplies, 5S Series
Volt Amp Capacity (VA) 700 VA
Watt Capacity 420 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Class Line Interactive
Connection Type Plug-In
Number of Outputs 6
Mounting Stand Alone
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved