5SC750
Eaton Power Supplies, 5S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5SC750

Eaton Power Supplies, 5S Series
In stock
Item Number
5SC750
MFG Item Number
9210-3134
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, 5S Series
Item #
5SC750
EATON 5SC 750 TOWER

5S Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9210-3134
Item Number 5SC750
Manufacturer Eaton
Product Series 5S
Family Series Eaton Power Supplies, 5S Series
Volt Amp Capacity (VA) 750 VA
Watt Capacity 525 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Class Line Interactive
Connection Type Plug-In
Number of Outputs 6
Mounting Stand Alone
Net Weight 26.595 lbs
Gross Weight 26.595 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved