PW9130I2000T-XL
Eaton Power Supplies, 9130 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PW9130I2000T-XL

Eaton Power Supplies, 9130 Series
In stock
Item Number
PW9130I2000T-XL
MFG Item Number
9103-73156
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, 9130 Series
Item #
PW9130I2000T-XL
UPS, 2000VA,230V,IN;C14

9130 Series Information

Combining reliable double‑conversion topology, internal static bypass and an easy‑to‑read LCD menu display, the Eaton 9130 9SX UPS provides the highly efficient and reliable power you expect from a 9‑series UPS in a convenient and compact tower. Compatibility with multiple inputs allows integration into a variety of Edge, IoT and IIoT applications.

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 9103-73156
Item Number PW9130I2000T-XL
Manufacturer Eaton
Product Series 9130
Family Series Eaton Power Supplies, 9130 Series
Volt Amp Capacity (VA) 2,000 VA
Watt Capacity 1,800 W
Voltage 208 VAC
Nominal Voltage 208 VAC
Class Online Double Conversion
Connection Type Plug-In
Number of Outputs 9
Run Time (Full Load) 11 Min
Mounting Stand Alone
Comments Two-Line Graphical LCD Interface
Net Weight 76.1 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved